You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
IDEAL #30-211

Wire, Set-Screw 600V Thermoplastic Slot

SKU # 78325030211
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Set-Screw
Shell Style: Ribbed
Screw Type: Slot
Shell Material: Thermoplastic
Color: Black
Wire Type: CU
Wire Comb Min: 1 #14 & 1 #20
Wire Comb Max: 5 #16 & 4 #22
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton