Menu Search
IDEAL #30-222

Wire, Set-Screw 600V Thermoplastic Slot

SKU # 78325030222
Connector Type: Wire, Set-Screw
Shell Style: Ribbed
Screw Type: Slot
Shell Material: Thermoplastic
Color: Black
Wire Type: CU
Wire Comb Min: 1 #16 & 3 #18
Wire Comb Max: 2 #10 & 2 #12
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton