The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
MARRETTE #1SHP

Marrette Wire, Set-Screw 600V Phenolic Robertson 1

SKU # 06739600876
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Wire, Set-Screw
Shell Style: Ribbed
Screw Type: Robertson 1
Shell Material: Phenolic
Color: Black
Wire Type: CU
Wire Comb Min: 2 #18
Wire Comb Max: 4 #14
Voltage: 600V
Temperature Rating: 302°F (150°C)
Package Quantity: 100 Carton