Menu Search
EATON #SFGAB

Rotary Disconnect Shaft Guide Guide Cone

SKU # 78668540904 Manufacturer Series: 194R
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Shaft Guide
Application: Guide Cone
Use With: Size 00 and Size 0 external selector handle

Shaft Hardware: Type - Rotary Disconnect Shaft Guide; Application - Guide Cone; Use With - Size 00 and Size 0 external selector handle; Additional Information - Allows door to be opened when switch is in the ON position; Manufacturer Series - 194R

Additional Info: Allows door to be opened when switch is in the ON position