Menu Search
ABB INSTALLATION PRODUCTS #OXP12X465

Thomas and BettsĀ® Disconnect Switch Shaft, Pistol Operator Handle, 18.30 in. L, 445 mm - 575 mm D Panel

SKU # 66201973414 Manufacturer Series: OXP
RoHS Compliant
Type: Disconnect Switch Shaft
Operator Handle Type: Pistol
Length: 18.30 in. (465mm)
Panel Depth: 445 mm - 575 mm
Used On: Pistol Handles, 12x12 mm

Shafts: Type - Disconnect Switch Shaft; Operator Handle Type - Pistol; Length - 18.30 in. (465 mm); Panel Depth - 445 mm - 575 mm; Used On - Pistol Handles, 12x12 mm; Manufacturer Series - OXP