Menu Search
ABB INSTALLATION PRODUCTS #OXP6X430

Thomas and BettsĀ® Pistol Shaft, Pistol Operator Handle, 16-125A, 16.92 in. L

SKU # 66201973424 Manufacturer Series: OXP
Type: Disconnect Switch Shaft
Operator Handle Type: Pistol
Switch Size: 16-125 Amp
Length: 16.92 in. (430mm)

Shafts: Type - Disconnect Switch Shaft; Operator Handle Type - Pistol; Switch Size - 16-125 Amp; Length - 16.92 in. (430mm); Additional Information - Width: 6 mm Square, Height: 6 mm; Manufacturer Series - OXP

Additional Info: Width: 6 mm Square, Height: 6 mm