Menu Search
EATON #SF400PH10X10

PH2, PH3 Rotary Disconnect Switch Shaft Extension R9 Series Series

SKU # 78668540852 Manufacturer Series: R9 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Pistol
Switch Size: 100-400 Amp
Breaker Size: I, J, K, L, M-Frame
Length: 15.7mm
Used On: PH2, PH3

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Pistol; Switch Size - 100-400 Amp; Breaker Size - I, J, K, L, M-Frame; Length - 15.70mm; Used On - PH2, PH3; Additional Information - Shaft Size: 10x10 mm; Manufacturer Series - R9 Series

Additional Info: Shaft Size: 10x10 mm