Menu Search
EATON #SF500PH10X10

Pistol Handles PH2, PH3 Rotary Disconnect Switch Shaft Extension R9 Series Series

SKU # 78668540853 Manufacturer Series: R9 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Lever
Switch Size: 100-400 Amp
Breaker Size: D,E,I,J,K,L,M-Frame
Length: 19.7 in. (500mm)
Panel Depth: 5.30 in.-20.87 in.
Used On: Pistol Handles PH2, PH3

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Lever; Switch Size - 100-400 Amp; Breaker Size - D,E,I,J,K,L,M-Frame; Length - 19.70 in. (500mm); Panel Depth - 5.30 in.-20.87 in.; Used On - Pistol Handles PH2, PH3; Additional Information - Shaft Size: 10x10 mm; Manufacturer Series - R9 Series

Additional Info: Shaft Size: 10x10 mm