Menu Search
EATON #SF150SH5X5

SH00, SH0 Rotary Disconnect Switch Shaft R5 Series Series

SKU # 78668540363 Manufacturer Series: R5 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch Shaft
Operator Handle Type: Selector
Switch Size: 16-80 Amp
Length: 5.9 in. (150mm)
Used On: SH00, SH0

Additional Info: Shaft 5 x 5, Shaft Extensions for External Handle