Menu Search
EATON #SF320SH5X5H

Switch, Selector Handle SH0 Rotary Disconnect Switch Shaft Extension R4/R9 Series

SKU # 78668541166 Manufacturer Series: R4/R9
RoHS Compliant
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Selector
Switch Size: 30 Amp
Breaker Size: H-Frame
Length: 12.6 in. (320mm)
Panel Depth: 4.02 in.-14.37 in.
Used On: Switch, Selector Handle SH0

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Selector; Switch Size - 30 Amp; Breaker Size - H-Frame; Length - 12.60 in. (320mm); Panel Depth - 4.02 in.-14.37 in.; Used On - Switch, Selector Handle SH0; Additional Information - Shaft Size: 5x5 mm, CC Fuse Class; Manufacturer Series - R4/R9

Additional Info: Shaft Size: 5x5 mm, CC Fuse Class