Menu Search
EATON #SF320SH5X5

Switch, Selector Handle SH0, SH00 Rotary Disconnect Switch Shaft Extension R5/R9 Series

SKU # 78668540365 Manufacturer Series: R5/R9
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rotary Disconnect Switch Shaft Extension
Operator Handle Type: Selector
Switch Size: 16-80 Amp
Breaker Size: A,B,C-Frame
Length: 12.6 in. (320mm)
Used On: Switch, Selector Handle SH0, SH00

Shafts: Type - Rotary Disconnect Switch Shaft Extension; Operator Handle Type - Selector; Switch Size - 16-80 Amp; Breaker Size - A,B,C-Frame; Length - 12.60 in. (320mm); Used On - Switch, Selector Handle SH0, SH00; Additional Information - Shaft Size: 5x5 mm; Manufacturer Series - R5/R9

Additional Info: Shaft Size: 5x5 mm