Menu Search
ABB INSTALLATION PRODUCTS #OXP10X500

Thomas and BettsĀ® Shaft, Extension, Pistol Handle, 19.60 in. L

SKU # 66201969864
Type: Extension Shaft
Operator Handle Type: Pistol
Length: 19.6 in. (500mm)

Shafts: Type - Extension Shaft; Operator Handle Type - Pistol; Length - 19.60" (500 mm); Additional Information - 10 mm Dia. Shaft

Additional Info: 10mm Dia. Shaft