Menu Search
KLEIN TOOLS #1102S

Aviation Snips Straight Sheet Metal Applications

SKU # 09264476010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Aviation Snips
Cutting Pattern: Straight
Material Application: Sheet Metal
Material Capacity: 18-Gauge
Length: 9-3/4 in.
Handles: Plastic Dipped, Yellow

Shears-Snips: Type - Aviation Snips; Cutting Pattern - Straight; Material Application - Sheet Metal; Material Capacity - 18-Gauge; Length - 9-3/4"; Handles - Plastic Dipped, Yellow