You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #8562

Cold Shrink Insulating Boot Black

SKU # 05400743144 Manufacturer Series: 8560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cold Shrink Insulating
Legs: 3
Main Entry I.D.: 2.670-1.460"
Leg Entry I.D.: 0.950-0.610"
Color: Black

Additional Info: Phase conductor breakout boot for medium voltage power cable