Menu Search
ABB INSTALLATION PRODUCTS #HSB120-50-3

Thomas and Betts® Boot, Breakout, Insulating, 600V, 3-1 Heat Shrink

SKU # 78621087872 Manufacturer Series: Shrink-Kon™
Type: Heat Shrink Insulating
Voltage: 600V
Temperature Rating: 90°C
Shrink Ratio: 3 to 1
Legs: 3
AWG Min: 8
AWG Max: 4
Main Entry I.D.: 1.200-0.690"
Leg Entry I.D.: 0.500-0.180"
Color: Black