Menu Search
ABB INSTALLATION PRODUCTS #HSB240-112-3

Thomas and Betts Boot, Breakout, Insulating, 600V, 3-1 Heat Shrink

SKU # 78621087874 Manufacturer Series: Shrink-Kon™
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Shrink Insulating
Voltage: 600V
Temperature Rating: 90°C
Shrink Ratio: 3-1
Legs: 3
AWG Min: 2/0
AWG Max: 500
Main Entry I.D.: 2.400-1.400"
Leg Entry I.D.: 1.125-0.500"
Color: Black