Menu Search
3M #EC-2

Cold Shrink End Cap, 23 deg C/73 deg F, Black

SKU # 05113852445 Manufacturer Series: Series EC
RoHS Compliant
Type: Cold Shrink End Cap
Temperature Rating: 23 Degree C (73 Degree F)
Expanded Inside Diameter: 1.18 in.
Recovered Inside Diameter: 0.06 in.
Color: Black

3M cold shrink end caps EC-Series are close-ended, tubular rubber sleeves that are factory expanded and loaded onto a removable core. When positioned over the end of a cable or other cylindrical object, the core is removed to provide a reliable environmental seal.