Menu Search
ABB INSTALLATION PRODUCTS #HSC2-20

Thomas and Betts Heavy Wall Heat Shrink Insulation Black

SKU # 78621087209 Manufacturer Series: HSC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Shrink Insulation
Voltage: 600V
Temperature Rating: 230°F (110°C)
Wall Type: Heavy Wall
Shrink Ratio: 3-1
Expanded Inside Diameter: 0.75 in.
Recovered Inside Diameter: 0.24 in.
AWG Min: 2
AWG Max: 2/0
Color: Black
Length: 2.5 in.