You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #FP301-3/8-48IN-CLEAR-HDR-12-PCS

Heat Shrink Tubing, 3/8 in., 2:1 Shrink, 600 V, 48 in. L

SKU # 05112859662
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Size: 3/8 in.
Voltage: 600V
Temperature Rating: -55° to +135°C
Wall Type: Thin
Material: Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.38 in.
I.D. Recovered: 0.19 in.
Color: Clear
Length: 48 in.
Packaging: 12/Case
Flame Retardant: No
Compliance: UL-Listed, CSA Certified, SAE-AMS-DTL-23053/5, Class 1, 2, AMS-3636, AMS-3637

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.