Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 1 kV; Temperature Rating - -55 to 100 deg C (-67 to 212 deg F); Wall Type - Medium Wall; Material - Flexible Polyolefin; Shrink Ratio - 3.00 - 1.00 in.; I.D. Expanded - 1.10 in. (27.9 mm); I.D. Recovered - 0.37 in. (9.40 mm); Wire Max - 2/0 AWG; Wire Min - 2 AWG; Color - Black; Length - 4.00 ft; Additional Information - Flame-Retardant Cable Sleeve
Additional Info: Flame-Retardant Cable Sleeve