Menu Search
3M #HDCW

Heat Shrink Tubing Polyolefin, Adhesive Lined

SKU # 05400765857 Manufacturer Series: HDCW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Material: Polyolefin, Adhesive Lined
I.D. Expanded: 3.94 in. (100.0 mm)
I.D. Recovered: 0.91 in. (23.0 mm)
Wire Max: 1000 kcmil
Wire Min: 500 kcmil

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 1000V; Material - Polyolefin, Adhesive Lined; I.D. Expanded - 3.94 in. (100.0 mm); I.D. Recovered - 0.91 in. (23.0 mm); Wire Max - 1000 kcmil; Wire Min - 500 kcmil; Additional Information - Sleeve Length: 29.5 in., Wraparound Cable Repair Wrap Sleeves; Manufacturer Series - HDCW

Additional Info: Sleeve Length: 29.5 in., Wraparound Cable Repair Wrap Sleeves