Menu Search
3M #HDCW140/40-1000

Heat Shrink Tubing Polyolefin, Adhesive Lined

SKU # 00189559094 Manufacturer Series: HDCW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Material: Polyolefin, Adhesive Lined
I.D. Expanded: 5.71 in. (145.0 mm)
I.D. Recovered: 1.26 in. (32.0 mm)

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 1000V; Material - Polyolefin, Adhesive Lined; I.D. Expanded - 5.71 in. (145.0 mm); I.D. Recovered - 1.26 in. (32.0 mm); Additional Information - Sleeve Length: 39.4 in., Wraparound Cable Repair Wrap Sleeves; Manufacturer Series - HDCW

Additional Info: Sleeve Length: 39.4 in., Wraparound Cable Repair Wrap Sleeves