Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 1000V; Material - Polyolefin, Adhesive Lined; I.D. Expanded - 5.71 in. (145.0 mm); I.D. Recovered - 1.26 in. (32.0 mm); Additional Information - Sleeve Length: 39.4 in., Wraparound Cable Repair Wrap Sleeves; Manufacturer Series - HDCW
Additional Info: Sleeve Length: 39.4 in., Wraparound Cable Repair Wrap Sleeves