Menu Search
3M #HDCW35/10-250

Heat Shrink Tubing Polyolefin, Adhesive Lined

SKU # 00189559044 Manufacturer Series: HDCW
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Material: Polyolefin, Adhesive Lined
I.D. Expanded: 1.97 in. (50.0 mm)
I.D. Recovered: 0.32 in. (8.0 mm)
Wire Max: 2/0 AWG
Wire Min: 8 AWG

Additional Info: Sleeve Length: 9.8 in., Wraparound Cable Repair Wrap Sleeves