Menu Search
Shrink-On Tubing Individual Cable Tubing Heat Shrink Tubing Polyolefin, Adhesive Lined
3M #HDCW35/10-250

Heat Shrink Tubing Polyolefin, Adhesive Lined

SKU # 05113848416 Manufacturer Series: HDCW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tubing Type: Heat Shrink Tubing
Voltage: 1000V
Material: Polyolefin, Adhesive Lined
I.D. Expanded: 1.97 in. (50.0 mm)
I.D. Recovered: 0.32 in. (8.0 mm)
Wire Max: 2/0 AWG
Wire Min: 8 AWG

Additional Info: Sleeve Length: 9.8 in., Wraparound Cable Repair Wrap Sleeves