Menu Search

3M #ITCSN-2000-25FT-BLACK-REEL

Sleeve, Cable; 3:1; Black; Expanded: 2 in.; 25 ft. long

SKU: 05400708898
Manufacturer Series: ITCSN
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -55 to 110 Deg C (-67 to 230 Deg F)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3:1
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 0.67 in. (16.93mm)
Wire Max: 750 kcmil
Wire Min: 250 kcmil
Color: Black
Length: 25 ft.
Flame Retardant: No