Menu Search
3M #ITCSN-1100-25FT-BLACK-REEL

Sleeve, Cable; 3:1; Black; Expanded: 1.1 in.; 25 ft. long

SKU # 05400708891 Manufacturer Series: ITCSN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 25 ft.
I.D. Expanded: 1.1 in. (27.94mm)
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Material: Polyolefin, Adhesive Lined
I.D. Recovered: 0.37 in. (9.31mm)
Wire Max: 4/0 AWG
Wire Min: 2 AWG
Tubing Type: Heat Shrink
Voltage: 600V
Wall Type: Heavy Wall
Shrink Ratio: 3:1
Color: Black
Flame Retardant: No