Menu Search
3M #ITCSN-2000-48IN-BLACK-5-PCS

Sleeve, Cable; 3:1; Black; Expanded: 2 in.; 4 ft. long

SKU # 05400708906 Manufacturer Series: ITCSN
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 ft.
I.D. Expanded: 2 in. (50.8mm)
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Material: Polyolefin, Adhesive Lined
I.D. Recovered: 0.67 in. (16.93mm)
Wire Max: 750 kcmil
Wire Min: 250 kcmil
Tubing Type: Heat Shrink
Voltage: 600V
Wall Type: Heavy Wall
Shrink Ratio: 3:1
Color: Black
Flame Retardant: No