Menu Search

3M

Sleeve, Cable; 3:1; Black

(8 Product Options) Manufacturer Series: ITCSN
  • Tubing Type: Heat Shrink
  • Voltage: 600V
  • Wall Type: Heavy Wall
  • Shrink Ratio: 3 to 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Tubing Type: Heat Shrink
Voltage: 600V
Wall Type: Heavy Wall
Shrink Ratio: 3 to 1
Color: Black
Flame Retardant: No