Menu Search
3M #FP-301H-3/4-CR

Tubing, Heat-Shrink; 2:1; 4 ft. long; Expanded: 0.75 in.; Clear

SKU # 05113536813 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Clear
I.D. Expanded: 0.75 in. (19.05mm)
Size: 3/4 in.
I.D. Recovered: 0.38 in. (9.53mm)
Wire Max: 1/0 AWG
Wire Min: 2 AWG
Tubing Type: Heat Shrink
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
Length: 4 ft.
Flame Retardant: Yes