Menu Search
3M #EPS200B-3/16-BK-48

Tubing, Heat-Shrink; 2:1; Black; 48 in. long; Expanded: 0.19 in.

SKU # 05112859924 Manufacturer Series: EPS-200
RoHS Compliant
I.D. Expanded: 0.19 in. (4.75mm)
Size: 3/16 in.
I.D. Recovered: 0.1 in. (2.41mm)
Tubing Type: Heat Shrink
Voltage: 800V/mil
Temperature Rating: -67° to +230°F (-55° to +110°C)
Wall Type: Thin wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 2 to 1
Color: Black
Length: 48 in.
Flame Retardant: Yes