The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
3M #FP301-1/16-48IN-GREEN-25-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 0.06 in.; 4 ft. long; Green

SKU # 05112859971 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Green
Length: 4 ft.
Tubing Type: Heat Shrink
Size: 1/16 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.06 in. (1.6mm)
I.D. Recovered: 0.03 in. (0.79mm)
Flame Retardant: Yes