Menu Search
3M #FP-301-1/16-BLACK-4FT-BOX

Tubing, Heat-Shrink; 2:1; Expanded: 0.06 in.; 4 ft. long; Black

SKU # 05113536650 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Black
Length: 4 ft.
Packaging: (25) 4 ft. pre-cut pieces
Compliance: UL Recognized Component. CSA Certified.
Tubing Type: Heat Shrink
Size: 1/16 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.06 in. (1.6mm)
I.D. Recovered: 0.03 in. (0.79mm)
Flame Retardant: Yes