Menu Search
3M #FP301-3/16-100FT-RED-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.19 in.; 100 ft. long; Red

SKU # 05113535570 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 3/16 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.19 in. (4.75mm)
I.D. Recovered: 0.09 in. (2.36mm)
Wire Max: 14 AWG
Wire Min: 18 AWG
Color: Red
Length: 100 ft.
Packaging: (3) 100 ft. Spools
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.