Menu Search
3M #FP301-1/4-100FT-RED-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.25 in.; 100 ft. long; Red

SKU # 05113535576 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 1/4 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.125 in. (3.18mm)
Wire Max: 10 AWG
Wire Min: 12 AWG
Color: Red
Length: 100 ft.
Packaging: (1) 100 ft. Spool
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.