Menu Search
3M #FP301-1/4-200FT-CLEAR-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 0.25 in.; 200 ft. long; Clear

SKU # 05400708528 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 1/4 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.25 in. (6.35mm)
I.D. Recovered: 0.125 in. (3.18mm)
Wire Max: 10 AWG
Wire Min: 12 AWG
Color: Clear
Length: 200 ft.
Packaging: (3) 100 ft. Spools
Flame Retardant: Yes
Compliance: CSA Certified

Typically used as a shrink-fit electrical insulation over cable splices and terminations.