Menu Search
3M #FP301-1/2-48IN-BLACK-12-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 0.5 in.; 4 ft. long; Black

SKU # 05112859591 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 1/2 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 0.5 in. (12.7mm)
I.D. Recovered: 0.25 in. (6.35mm)
Wire Max: 3 AWG
Wire Min: 6 AWG
Color: Black
Length: 4 ft.
Packaging: (12) 4 ft. pre-cut pieces
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.