Menu Search
3M #FP301-1-1/2-48IN-BLACK-5-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 1.5 in.; 4 ft. long; Black

SKU # 05112859610 Manufacturer Series: FP-301
RoHS Compliant
Tubing Type: Heat Shrink
Size: 1-1/2 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2 to 1
I.D. Expanded: 1.5 in. (38.1mm)
I.D. Recovered: 0.75 in. (19.05mm)
Wire Max: 600 kcmil
Wire Min: 300 kcmil
Color: Black
Length: 4 ft.
Packaging: (5) 4 ft. pre-cut pieces
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.