You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #FP301-1-1/2-48IN-CLEAR-5-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 1.5 in.; 4 ft. long; Clear

SKU # 05112859611 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 1-1/2 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 1.5 in. (38.1mm)
I.D. Recovered: 0.75 in. (19.0 mm)
Wire Max: 600 kcmil
Wire Min: 300 kcmil
Color: Clear
Length: 4 ft.
Packaging: (5) 4 ft. pre-cut pieces
Flame Retardant: Yes
Compliance: CSA Certified