Menu Search
3M #FP301-1-48IN-BLACK-5-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 1 in.; 4 ft. long; Black

SKU # 05112859604 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 4 ft.
Color: Black
Wire Max: 250 kcmil
Wire Min: 2/0 AWG
Packaging: (5) 4 ft. pre-cut pieces
Compliance: UL Recognized Component. CSA Certified.
Tubing Type: Heat Shrink
Size: 1 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 1 in. (25.4mm)
I.D. Recovered: 0.5 in. (12.7mm)
Flame Retardant: Yes