Menu Search
3M #FP301-2-100FT-BLACK-SPOOL

Tubing, Heat-Shrink; 2:1; Expanded: 2 in.; 100 ft. long; Black

SKU # 05400708517 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink
Size: 2 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2:1
I.D. Expanded: 2 in. (50.8mm)
I.D. Recovered: 1 in. (25.4mm)
Color: Black
Length: 100 ft.
Packaging: (2) 100 ft. Spools
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.