Menu Search
3M #FP301-1/16-48IN-CLEAR-25-PCS

Tubing, Heat-Shrink; 2:1; Expanded: 0.06 in.; 4 ft. long; Clear

SKU # 05112859966 Manufacturer Series: FP-301
RoHS Compliant
View more versions of this product
Color: Clear
Length: 4 ft.
Tubing Type: Heat Shrink
Size: 1/16 in.
Voltage: 900V/mil
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Polyolefin, Single Wall
Shrink Ratio: 2 to 1
I.D. Expanded: 0.06 in. (1.6mm)
I.D. Recovered: 0.03 in. (0.79mm)
Flame Retardant: Yes