The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
3M #FP-301-1/8-BLACK-4FT-BOX

Tubing, Heat Shrink; Flexible Polyolefin; 1/8 in.; Black; (25) 4 ft. pre-cut pieces

SKU # 05113536680 Manufacturer Series: FP-301
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Thin-Wall Tubing
Size: 1/8 in.
Voltage: 600V
Temperature Rating: -67° to +275°F (-55° to +135°C)
Wall Type: Thin Wall
Material: Flexible Polyolefin
Shrink Ratio: 2:1
I.D. Expanded: 0.13 in. (3.18mm)
I.D. Recovered: 0.06 in. (1.57mm)
Wire Max: 20 AWG
Wire Min: 24 AWG
Color: Black
Length: 4 ft.
Packaging: (25) 4 ft. pre-cut pieces
Flame Retardant: Yes
Compliance: UL Recognized Component. CSA Certified.

Use as shrink-fit electrical insulation over cable splices and terminations, lightweight wire harness covering, wire marking/bundling, component packaging and fire-resistant covering. Ten-year shelf life. Made in USA.