Menu Search
ABB INSTALLATION PRODUCTS #HSMW6700-48

Thomas and BettsĀ® Heat Shrink Tubing, 2500V, 6.7 in. ID Expanded

SKU # 78621024654 Manufacturer Series: Shrink-Kon HSMW
RoHS Compliant
Tubing Type: Heat Shrink Tubing
Voltage: 2500V
Temperature Rating: -55 to 135 Degree C (-67 to 275 Degree F)
Wall Type: Medium Wall
Material: Thermoplastic
I.D. Expanded: 6.70 in.
I.D. Recovered: 2.30 in.
Length: 48 in.
Packaging: 5/Pack
Compliance: UL 486D, UV Rated (ASTM G53)