Menu Search
ABB INSTALLATION PRODUCTS #CPO-A-187-48

Shrink-Kon® Tubing, Heat Shrink; 600V; Polyolefin; 3:1; Black; I.D. Expanded: 3/16 in; 48 in.

SKU # 78621024732 Manufacturer Series: CPO-A
RoHS Compliant
Tubing Type: Heat Shrink Tubing
Voltage: 600V AC
Temperature Rating: -67°F to 230°F
Wall Type: Thin
Material: Polyolefin
Shrink Ratio: 3 to 1
I.D. Expanded: 3/16 in.
I.D. Recovered: 0.06 in.
Wire Max: 22 AWG
Wire Min: 14 AWG
Color: Black
Length: 48 in.
Flame Retardant: Yes