You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #CPO-A-375-48

Thomas and Betts Thin Wall Heat Shrink Tubing Black Polyolefin, Adhesive Lined 4.00 ft

SKU # 78621024734 Manufacturer Series: Shrink-Kon™ CPO
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tubing Type: Heat Shrink Tubing
Voltage: 600V
Temperature Rating: -55 to 110 Degree C (-67 to 230 Degree F)
Wall Type: Thin Wall
Material: Polyolefin, Adhesive Lined
Shrink Ratio: 3-1
I.D. Expanded: 0.37 in (9.5 mm)
I.D. Recovered: 0.12 in (3.2 mm)
Wire Max: 6 AWG
Wire Min: 16 AWG
Color: Black
Length: 4 ft.

Shrink-On Tubing Individual Cable Tubing: Tubing Type - Heat Shrink Tubing; Voltage - 600V; Temperature Rating - -55 to 110 deg C (-67 to 230 deg F); Wall Type - Thin Wall; Material - Polyolefin, Adhesive Lined; Shrink Ratio - 3-1; I.D. Expanded - 0.37 in (9.5 mm); I.D. Recovered - 0.12 in (3.2 mm); Wire Max - 6 AWG; Wire Min - 16 AWG; Color - Black; Length - 4.00 ft; Additional Information - Unprinted. Package: 25x4.00 ft; Manufacturer Series - Shrink-Kon CPO

Additional Info: Unprinted. Package: 25x4.00 ft