You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #HS12-6

Thomas and Betts Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.51 in.; 3 in. long

SKU # 78621085820 Manufacturer Series: Shrink-Kon™ HS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 0.51 in. (12.95mm)
Length: 3 in.
I.D. Recovered: 0.16 in. (4.16mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Packaging: 25 Pieces
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
Color: Black