Menu Search
ABB INSTALLATION PRODUCTS #HS12-6-4

Thomas and Betts® Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.51 in.; 48 in. long

SKU # 78621087860 Manufacturer Series: Shrink-Kon™ HS Series
RoHS Compliant
View more versions of this product
I.D. Expanded: 0.51 in. (12.95mm)
Length: 48 in.
I.D. Recovered: 0.16 in. (4.16mm)
Wire Max: 6 AWG
Wire Min: 8 AWG
Packaging: 5 Pieces
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3 to 1
Color: Black