Menu Search
ABB INSTALLATION PRODUCTS #HS40-400-4

Thomas and Betts Tubing, Heat-Shrink; 3:1; Black; Expanded: 1.5 in.; 48 in. long

SKU # 78621087862 Manufacturer Series: Shrink-Kon™ HS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 1.5 in. (38.1mm)
Length: 48 in.
I.D. Recovered: 0.47 in. (11.94mm)
Wire Max: 350 kcmil
Wire Min: 2/0 AWG
Packaging: 5 Pieces
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
Color: Black