You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
ABB INSTALLATION PRODUCTS #HS6-1L

Thomas and Betts Tubing, Heat-Shrink; 3:1; Black; Expanded: 0.75 in.; 8 in. long

SKU # 78621089067 Manufacturer Series: Shrink-Kon™ HS Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
I.D. Expanded: 0.75 in. (19.05mm)
Length: 8 in.
I.D. Recovered: 0.24 in. (6.1mm)
Wire Max: 1 AWG
Wire Min: 6 AWG
Packaging: 25 Pieces
Tubing Type: Heat Shrink
Voltage: 600V
Temperature Rating: -67° to +230° (-55° to +110°C)
Wall Type: Heavy Wall
Material: Polyolefin, Adhesive-Lined (Cross-linked)
Shrink Ratio: 3:1
Color: Black